CS 22 LWX
Description
CS 22 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" ADJUSTABLE CROWNED
Part # CS22LWX
BDI # 794745
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
Screwdriver Slot | Adjustable
CS 20 LW
Description
CS 20 LW CAM FOLLOWER BEARING ; 5/8" CROWNED SOCKET HEAD/SEALED
Part # CS20LW
BDI # 794742
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot
S 22 LW
Description
S 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED
Part # S22LW
BDI # 795082
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
Screwdriver Slot | Adjustable
S 20 LW
Description
S 20 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" DIA 7/16" WIDTH
Part # S20LW
BDI # 795080
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot | Adjustable
S 20 LWX
Description
S 20 LWX CAM FOLLOWER BEARING ; 5/8" CYL ADJ MINIMUM ORDER 100 PIECES
Part # S20LWX
BDI # 795081
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot | Adjustable