S 128
Description
S 128 CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" SLOTTED HEAD
Part # S128
BDI # 795068
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot
H 104 LW
Description
H 104 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/4" SOCKET HEAD/SEALED
Part # H104LW
BDI # 794955
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Roller Width - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
CS 128 LWX
Description
CS 128 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" ADJUSTABLE CROWNED
Part # CS128LWX
BDI # 794735
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot | Adjustable
CS 128 L
Description
CS 128 L CAM FOLLOWER BEARING ; STUD 4IN DIA CROWNED SURFACE STUD
Part # CS128L
BDI # 794733
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot
CH 104 L
Description
CH 104 L CAM FOLLOWER BEARING ; 3-1/4" CROWNED SLOTTED HEAD/SEALED
Part # CH104L
BDI # 794640
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Screwdriver Slot