IR 2326
Description
IR 2326 PITCHLIGN BEARING INNER RING ; 6" ID X 7.25" OD X 3.015" WID
Part # IR2326
BDI # 796094
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6389
SJ 6936
Description
SJ 6936 PITCHLIGN NEEDLE ROLLER BEARING ; 6-1/2" BORE 8" OD 3" WID
Part # SJ6936
BDI # 796149
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
SJ 6849
Description
SJ 6849 PITCHLIGN NEEDLE ROLLER BEARING ; 5IN ID X 6.5IN OD X 2.25IN WID OPEN
Part # SJ6849
BDI # 796145
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
IR 6770
Description
IR 6770 PITCHLIGN BEARING INNER RING ; 3-3/4" BORE 4-1/2" OD 2-33/64" WID
Part # IR6770
BDI # 796096
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No