BH3640-LSS
Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED
Part # BH3640LSS
BDI # 796853
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
RBY7673210
Description
RBY7673210 CAM FOLLOWER ; RBC ROLLER CAM FOLLOWER
Part # RBY7673210
BDI # 24541828
H 64 LW
Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH
Part # H64LW
BDI # 795003
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
SJ 7354
Description
SJ 7354 PITCHLIGN NEEDLE ROLLER BEARING ; 2" BORE 2-9/16" OD 1" WID
Part # SJ7354
BDI # 796194
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
RBY 1 3/4
Description
RBY 1 3/4 CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" RLR DIA 1" RLR WIDTH
Part # RBY13/4
BDI # 795043
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row