Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
1000
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
66SRT
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Rubber Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
IDLER WHEEL 25T 1-1/2IN BORE
Description
25T IW 1-1/2" IDLER WHEEL ; 101-8255-5
Part # 9146455
BDI # 18140056
Features
Size:
1.5 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Equivalent Tooth Size 25
Part Type:
Idler Wheel
TP LF1843GSG
Description
LF1843-G TOP PLATE ; SIDE GRIP BROWN 114-744-1
Part # 1266995
BDI # 18143847
Features
Chain Pitch - Inch:
0.5
Chain Size:
1843
Chain Width - Millimeter:
38.1
Basic Construction:
2 Piece Steel with Gripper Retainer
Chain Pitch - Millimeter:
12.7
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
1.5
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Medium Duty | With Tab