ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; W/ 2 SCS CAPSCREWS/RINGS
Part # 9648330
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089