E3 ELEMENT OMEGA 7300010
Description
E3 ELEMENT OMEGA 7300010 ; 7300010
Part # 9648350
BDI # 18143285
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; 7300020
Part # 9648430
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; W/ 3 CSC CAPSCREWS/RINGS
Part # 9648370
BDI # 18143320
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
E20 ELEMENT OMEGA 7300030
Description
E20 ELEMENT OMEGA 7300030 ; 7300030
Part # 9648510
BDI # 18143284
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs