ZEP2207
Description
ZEP 2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 7561030
BDI # 18147664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502034
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR240082
Description
ZBR240082 FLANGED CARTRIDGE ROLLER BRG ; 4" BORE 9.4" BOLT CIRCLE 4-HOLE
Part # 7568226
BDI # 18147895
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw | Anti Fretting Bore
Global Part Number GPN:
555793
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZF5203
Description
ZF 5203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 7552290
BDI # 18147883
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
6.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554442
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
162
ZEP2307
Description
ZEP 2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 7561070
BDI # 18147668
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502016
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KBR5200G
Description
KBR5200G FLANGED CARTRIDGE ROLLER BRG ; 2" BORE 6.1" BOLT CIRCLE 4 HOLE
Part # 7568243
BDI # 18143585
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
6.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
553059
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar