5 HSB X 1.625 STL OMEGA 7300330
Description
5 HSB 1-5/8 BORE OMEGA COUPLING HUB ; 1.625
Part # 9648934
BDI # 18141154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
5 HSB X 1.125 STL OMEGA 7300315
Description
5 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9648932
BDI # 18141148
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
4 HSB X 1.375 STL OMEGA 7300295
Description
4 HSB 1-3/8 BORE OMEGA COUPLING HUB ; 1.375
Part # 9648876
BDI # 18140409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
3 HSB X 1.125 STL OMEGA 7300255
Description
3 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9648834
BDI # 18140115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
4 HSB X 1.125 STL OMEGA 7300285
Description
4 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9648875
BDI # 18140407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs