Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R SPACER ELEMENT ; W/#3 CSC CAPSCREWS& RINGS
Part # 9648370
BDI # 18143320
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
880-9T RB 3/4IN BLOCK BODY
Description
880-9T RB 3/4" BLOCK BODY SPROCKET ; CI N-GRVD 401-234-2
Part # 9167300
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
ZMC2204
Description
ZMC2204 CARTRIDGE ROLLER BEARING ; 2-1/4" BORE 4-17/32" OD 2-9/16" WID
Part # 7568588
BDI # 18148819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion