ZT72203
Description
ZT7 2203 TAKE-UP ROLLER BEARING ; 2-3/16" BORE CAST IRON
Part # 7552010
BDI # 18149007
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.813
Slot to Slot Distance - Millimeter:
114.3
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677474
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
MA2208
Description
MA2208 PILLOW BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 7563783
BDI # 18143991
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502994
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZMC2204
Description
ZMC2204 CARTRIDGE ROLLER BEARING ; 2-1/4" BORE 4-17/32" OD 2-9/16" WID
Part # 7568588
BDI # 18148819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZT82207
Description
ZT8 2207 TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 7552030
BDI # 18149015
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677854
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZB2200
Description
ZB 2200 FLANGED BLOCK ROLLER BEARING ; 2" BORE 5.8" BOLT CIRCLE 4-HOLE
Part # 7551630
BDI # 18147236
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556033
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148