880-9T RB 3/4IN BLOCK BODY

COMPARE

880-9T RB 3/4IN BLOCK BODY

Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; 401-234-2 NON-SPLIT

REXNORD

Part # 9167300

BDI # 18141897

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.33
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY