NS5700-25T 1-1/2IN KWSS
Description
NS5700-25T 1-1/2IN KWSS SPROCKET ; 614-64-11 MOLDED SPLIT
Part # 9168260
BDI # 18145610
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2IN KWSS SPROCKET ; 614-57-11 MOLDED SPLIT
Part # 9120284
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4IN KWSS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # 9168135
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; 614-63-3 MOLDED SPLIT
Part # 9168175
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT
Part # 9168285
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore