NS820-23T 1-1/4IN KWSS
Description
NS820-23T 1-1/4 KW SS SPROCKET ; 614-39-3 MOLDED SPLIT
Part # 9120237
BDI # 18146012
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-23T 1IN KWSS GR
Description
NS820-23T 1" KW SS SPROCKET ; 614-39-1 MOLDED SPLIT
Part # 9120233
BDI # 18142199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore