815/820-21T RB 3/4IN BLOCK BODY

COMPARE

815/820-21T RB 3/4IN BLOCK BODY

Description
414 23 2 BLOCK BODY ; 815/820-21T RB GROOVED

REXNORD

Part # 9120045

BDI # 18140854

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-21T_1IN_1KW1SS_A

COMPARE

CI815-21T_1IN_1KW1SS_A

Description
CI815-21T-1IN-1KW1SS-A SPROCKET ; 401-160-17 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-21T_1IN_1KW1SS_A

BDI # 21852426

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY