815/820-21T RB 3/4IN BLOCK BODY
Description
414 23 2 BLOCK BODY ; 815/820-21T RB GROOVED
Part # 9120045
BDI # 18140854
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
614-237-3
Description
NS8500-21T 1-1/4 KW / SS SPROCKET ; 614-237-3 MOLDED SPLIT
Part # 8500775
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T 1IN KWSS
Description
NS8500-21T 1 KWSS SPROCKET ; MOLDED SPLIT
Part # 9121141
BDI # 19435347
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
CI815-21T_1IN_1KW1SS_A
Description
CI815-21T-1IN-1KW1SS-A SPROCKET ; 401-160-17 NON-SPLIT NON RETURNABLE
Part # CI815-21T_1IN_1KW1SS_A
BDI # 21852426
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore