820/815-27T 1IN KWSS ARM BODY

COMPARE

820/815-27T 1IN KWSS ARM BODY

Description
820/815-27T 1" KW SS ARM SPROCKET ; CI GRVD 401-163-5

REXNORD

Part # 9120035

BDI # 18142139

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-27T 1IN KWSS

COMPARE

NS820-27T 1IN KWSS

Description
NS820-27T 1" KW SS SPROCKET ; MOLDED SPLIT 1SS PA

REXNORD

Part # 9120281

BDI # 21563848

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Outside Diameter - Millimeter: 166.624
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY