ROL-PLT 567 LIP3 L85MM HP
Description
567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
TRAN PLT LBP L4.5 W/NOSE
Description
TRAN PLT LBP L4.5 W/NOSE ROLLER ; 3 ROW
Part # 1501313
BDI # 19435797
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
60-2 C/L CP SF PK
Description
60-2 COTTERED CONNECTING LINK SF
Part # 60-2 C/L CP SF PK
BDI # 1472449
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
08 B-1 S/C C/L
Description
08 B-1 S/C C/L 50 PC CONNECTING LINK ; 0.5" PITCH 0.175" PIN
Part # 08 B-1 S/C C/L
BDI # 21473777
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1