BMEP2215
Description
BMEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7565716
BDI # 18142919
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar | 1 Open and 1 Closed End Cover
Global Part Number GPN:
503450
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MEP2200
Description
MEP2200 PILLOW BLOCK ROLLER BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 7565801
BDI # 18145021
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502751
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2307
Description
ZA 2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 7551210
BDI # 18147266
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502332
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
2115U
Description
2115U INSERT ROLLER BEARING ; 1-15/16" ID X 90MM OD X 1.531" WD
Part # 7555610
BDI # 18139834
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Length Thru Bore - Inch:
3.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZBR2112
Description
ZBR 2112 FLANGED BLOCK ROLLER BEARING ; 4 BOLT 1.75" BORE CAST IRON HSG
Part # 7553570
BDI # 18147800
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555954
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar