E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
1757-12T RB 3/4IN
Description
1757-12T RB SPROCKET ; CI RB 3/4 414-36-2 $
Part # 9120048
BDI # 18139290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
1757
Mounting Method:
Rough Bore