1755-13T RB 3/4IN

COMPARE

1755-13T RB 3/4IN

Description
1755-13T RB 3/4 B HUB SPROCKET ; 401-60319-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9120041

BDI # 18139288

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.58
Pitch - Millimeter: 40.132
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.78
Outside Diameter - Millimeter: 172.212
Pitch Diameter - Millimeter: 167.132
Modular - Flat Top Size: 1755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1757-12T RB 3/4IN

COMPARE

1757-12T RB 3/4IN

Description
1757-12T RB SPROCKET ; POR CI RB 3/4 414-36-2 $

REXNORD

Part # 9120048

BDI # 18139290

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 1757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY