KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4"-1KW1SS-B-HUB SPROCKET ; 890.25.01 SPROCKET NON RETURNABLE
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore
KU7526-28T -1/4IN-I-PA IDLER BORE
Description
KU7526-28T -1/4IN-I-PA IDLER BORE ; POR MTO NON-SPLIT SPROCKET NYLON
Part # KU7526-28T -1/4IN-I-PA IDLER BORE
BDI # 24117456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Idler Bore
KU1600-12T_1-1/2IN_1KW1SS_PA
Description
KU1600-12T_1-1/2IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834615
BDI # 26262294
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-12T_40MM_S_PA
Description
KU1600-12T_40MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10834734
BDI # 26250726
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.858
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Pitch Diameter - Millimeter:
98
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-12T_1IN_1KW1SS_PA
Description
KU1600-12T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834613
BDI # 26265644
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore