50R HUB HRB WRAPFLEX 0359836
Description
50R HUB HRB WRAPFLEX 0359836 ; COUPLING HUB
Part # 4500006
BDI # 18484398
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
2508Nm
WRAPFLEX 50R STEEL HSB 2.125IN BORE
Description
WRAPFLEX 50R STL HSB 2.125" BORE HUB ; 3702016
Part # 10288068
BDI # 21575220
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
50R HSB 2.375 WRAPFLEX 0794090
Description
50R HSB 2.375 WRAPFLEX 0794090 ; 5/8"X5/16"KW 2SS COUPLING HUB
Part # 10057847
BDI # 21473888
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
50R HSB 3.3750 WRAPFLEX 3700198
Description
50R HSB 3.3750 WRAPFLEX 3700198 ; 7/8"X7/16"KW 2SS COUPLING HUB
Part # 4500134
BDI # 18484392
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
50R HSB 2.50IN WRAPFLEX 3700195
Description
50R HSB 2.50IN WRAPFLEX 3700195 ; 5/8"X5/16"KW 2SS COUPLING HUB
Part # 4500131
BDI # 18484389
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs