KU1600-12T_1IN_I_PA
Description
KU1600-12T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834614
BDI # 26250481
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-12T_40MM_I_PA
Description
KU1600-12T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834720
BDI # 26262292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.858
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Pitch Diameter - Millimeter:
98
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-12T_1-1/2IN_I_PA
Description
KU1600-12T_1-1/2IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834716
BDI # 26265642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-12T_30MM_I_PA
Description
KU1600-12T_30MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834718
BDI # 26265641
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.858
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Pitch Diameter - Millimeter:
98
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore