Page 1 of 4

Next

Compare
NS880-11T 1IN KWSS

COMPARE

NS880-11T 1IN KWSS

Description
614 101 1 ; NS880-11T 1 KW SS

REXNORD

Part # 9120157

BDI # 18141545

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-12T 1-3/16IN KWSS

COMPARE

NS880-12T 1-3/16IN KWSS

Description
NS880-12T 614-34-2 SPROCKET ; 614-34-2 MOLDED SPLIT

REXNORD

Part # 9168265

BDI # 18146046

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
880-12T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-204-2

REXNORD

Part # 9167330

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU880-12T 3/4IN IDL NYL

COMPARE

KU880-12T 3/4IN IDL NYL

Description
KU880-12T 114-183-7 SPROCKET ; T/PLASTIC N/G 3/4"RB

REXNORD

Part # 9168020

BDI # 18143840

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-12T 1-7/16IN PLN

COMPARE

NS880-12T 1-7/16IN PLN

Description
614 34 9 ; NS880-12T 1-7/16 PLN

REXNORD

Part # 9120212

BDI # 18141302

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY