820/815-29T RB 3/4IN ARM BODY

COMPARE

820/815-29T RB 3/4IN ARM BODY

Description
820/815-29T RB 3/4" ARM B SPROCKET ; CI GRVD 401-164-2

REXNORD

Part # 9167250

BDI # 18141856

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY