820/815-31T RB 3/4IN ARM BODY

COMPARE

820/815-31T RB 3/4IN ARM BODY

Description
820/815-31T RB 3/4" ARM SPROCKET ; CI GRVD 401-165-2

REXNORD

Part # 9167620

BDI # 18141857

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY