820/815-41T RB 3/4IN ARM BODY
Description
820/815-41T RB 3/4" ARM SPROCKET ; CI GRVD 401-334-2
Part # 9167290
BDI # 18141858
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4 KW2SS NYL SPROCKET ; POR SOLID
Part # 9121058
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-41T-1-1/4IN-KWSS-A 401-334-5
Description
CI820-41T-1-1/4IN-KWSS-A SPROCKET ; 401-334-5 NON-SPLIT NON RETURNABLE
Part # CI820-41T-1-1/4IN-KWSS-A 401-334-5
BDI # 24116980
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore