NS8500-17T 1IN IDL
Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT
Part # 9121120
BDI # 19435342
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-17T 1-1/4IN IDL
Description
NS8500-17T 1-1/4IN IDL SPROCKET ; 614-174-6 MOLDED SPLIT
Part # 9121121
BDI # 19435345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore