CI815-31T 1IN 1KW 1SS
Description
CI815-31T 1IN 1KW 1SS SPROCKET ; 401-165-24 NON-SPLIT NON RETURNABLE
Part # 10028789
BDI # 21556503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.45
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-31T_1IN_1KW1SS_A
Description
CI820-31T_1IN_1KW1SS_A SPROCKET
Part # CI820-31T_1IN_1KW1SS_A
BDI # 27495133
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS7700-31T-2-1/2IN-S-PA
Description
NS7700-31T-2-1/2IN-S-PA SPROCKET ; 614-414-2 MOLDED SPLIT NON RETURNABLE
Part # NS7700-31T-2-1/2IN-S-PA
BDI # 24086417
Features
Bore Profile:
Square
Pitch Diameter - Inch:
9.885
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Outside Diameter - Millimeter:
252.222
Pitch Diameter - Millimeter:
251.079
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore