Page 1 of 2

Next

Compare
815-21T RB 3/4IN ARM BODY

COMPARE

815-21T RB 3/4IN ARM BODY

Description
CI815-21T RB 3/4IN ARM BODY SPROCKET ; 401-160-6 NON-SPLIT CAST-IRON

REXNORD

Part # 9167130

BDI # 18142107

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
881-21T RB 3/4IN ARM BODY

COMPARE

881-21T RB 3/4IN ARM BODY

Description
CI881-21T RB 3/4IN ARM BODY SPROCKET ; 401-286-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167980

BDI # 18141902

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-21T RB 3/4IN

COMPARE

820/815-21T RB 3/4IN

Description
CI820/815-21T RB 3/4IN SPROCKET ; 401-160-2 NON-SPLIT 815/820 21T MPB

REXNORD

Part # 9167570

BDI # 18142126

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; 401-160-18 NON-SPLIT

REXNORD

Part # 9121084

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815/820-21T RB 3/4IN BLOCK BODY

COMPARE

815/820-21T RB 3/4IN BLOCK BODY

Description
414 23 2 BLOCK BODY ; 815/820-21T RB GROOVED

REXNORD

Part # 9120045

BDI # 18140854

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY