815-23T RB 3/4IN ARM BODY
Description
CI815-23T RB 3/4IN ARM BODY SPROCKET ; 401-161-4 NON-SPLIT CAST-IRON
Part # 9167150
BDI # 18142109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
821-23T RB 1IN
Description
821-23T RB 1" SPROCKET ; POR 401-211-2 NON-SPLIT CAST-IRON
Part # 9167690
BDI # 18141861
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
881-23T RB 3/4IN ARM BODY
Description
881-23T RB 3/4" ARM BODY SPROCKET ; POR CI N-GRVD 401-287-2
Part # 9167990
BDI # 18141903
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore