401-44-17

COMPARE

401-44-17

Description
401-44-17 SPROCKET ; 815-24T RB 3/4" NOT GROOV

REXNORD

Part # 9120039

BDI # 18140698

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-24T RB 3/4IN ARM BODY

COMPARE

820/815-24T RB 3/4IN ARM BODY

Description
820/815-24T RB 3/4" ARM SPROCKET ; CI GRVD 401-44-10

REXNORD

Part # 9167595

BDI # 18142132

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU8500-24T 3/4 NYL RSB

COMPARE

KU8500-24T 3/4 NYL RSB

Description
KU8500-24T 3/4 NYL RSB SPROCKET ; 114-3046-2 NON RETURNABLE

REXNORD

Part # KU8500-24T 3/4 NYL RSB

BDI # 21473976

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.84
Outside Diameter - Millimeter: 148.336
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY