ZMC9315Y
Description
ZMC9315Y CARTRIDGE ROLLER BEARING ; POR 3-15/16" SHAFT DIA
Part # 7568793
BDI # 18148881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
137.312
Length Thru Bore - Inch:
5.406
Other Features:
Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
9403U
Description
9403U INSERT ROLLER BEARING ; POR 4-3/16" SHAFT DIA TAPRD ADPT
Part # 7571091
BDI # 18142222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
171.704
Length Thru Bore - Inch:
6.76
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6415U
Description
6415U INSERT ROLLER BEARING ; POR 4-15/16" SHAFT DIA TAPRD ADPT
Part # 7571819
BDI # 18141351
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
201.422
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
137.312
Length Thru Bore - Inch:
5.406
Other Features:
Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
6125MMU
Description
6125MMU INSERT RLR BRG ; POR MTO 125MM SHFT DIA SHURLOK
Part # 6125MMU
BDI # 24129108
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.32
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
201.61
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve