ZMC9115
Description
ZMC9115 CARTRIDGE ROLLER BEARING ; 1-15/16" BORE 4-17/32" OD 2-9/16" WID
Part # 7568767
BDI # 18148867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
79.756
Length Thru Bore - Inch:
3.14
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZMC92000543
Description
ZMC92000543 CARTRIDGE ROLLER BEARING ; 2" SHAFT DIA
Part # 7568775
BDI # 18148870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Outside Diameter - Millimeter:
115.087
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
9115U
Description
9115U INSERT ROLLER BEARING ; 1.938" BORE 1.66" WD 3.14" LTB
Part # 7556410
BDI # 18142198
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
79.756
Length Thru Bore - Inch:
3.14
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZCS9200
Description
ZCS9200 CART RLR BRG ; POR MTO 2" SHAFT DIA STEEL ADAPTER MNT
Part # ZCS9200
BDI # 24121281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.227
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Outside Diameter - Millimeter:
107.366
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion