Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
92.456
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6055MMU
Description
6055MMU INSERT RLR BRG ; POR MTO 55MM SHFT DIA SHURLOK ADTR MNTD
Part # 6055MMU
BDI # 24123376
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.062
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
93.66
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZCS6115
Description
ZCS6115 CARTRIDGE ROLLER BEARING ; 1-15/16" SHAFT DIA STEEL ADAPTER MNT
Part # ZCS6115
BDI # 24120070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.833
Length Thru Bore - Millimeter:
92.481
Length Thru Bore - Inch:
3.641
Other Features:
Double Row | Self Aligning | Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
6111U
Description
6111U BALL BEARING ; 55MM ID X 90MM OD X 18MM W NON RET
Part # 6111U
BDI # 24048934
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
94.996
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZCS6107
Description
ZCS6107 CARTRIDGE ROLLER BEARING, 1 7/16" (SMARTCATALOG)
Part # 10424916
BDI # 26250661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.124
Outside Diameter - Millimeter:
79.35
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion