880-12T RB 3/4IN ARM BODY
Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; 401-204-2 NON-SPLIT 1-1/2" PITCH 12T
Part # 9167330
BDI # 18141895
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T 2" SQ BORE SPROCKET ; 114-588-1
Part # 8500160
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
CI882-12T-1-1/4IN-KWSS-A 401-325-5
Description
CI882-12T-1-1/4IN-KWSS-A SPROCKET ; 401-325-5 NON-SPLIT
Part # 10028865
BDI # 24117249
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-12T RB 3/4IN ARM BODY
Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; 401-325-2 NON-SPLIT CAST-IRON
Part # 9167335
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-12T 1-3/16IN KWSS
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; 614-29-2 MOLDED SPLIT
Part # 9120180
BDI # 18141563
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.911
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore