V170 HSB 2.375 VIVA 7392843
Description
V170 HSB 2.375 VIVA 7392843 ; 5/8 X 5/16 KW 1SS STL HUB
Part # 9650371
BDI # 18146658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170/150 HQD HUB VIVA 7392854
Description
V170 HQD HUB COUPLING HUB ; STEEL
Part # 9650320
BDI # 18146648
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.751
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
3.751
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
95.275
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.751
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
3.751
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
95.275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.833
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion