5415U78
Description
5415U78 INSERT ROLLER BEARING ; 4-15/16" SHAFT DIA
Part # 7571072
BDI # 18140952
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Length Thru Bore - Inch:
7.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Length Thru Bore - Inch:
7.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5500U78
Description
5500U78 INSERT ROLLER BEARING ; 5" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5500U78
BDI # 24128510
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9403U
Description
9403U INSERT ROLLER BEARING ; POR 4-3/16" SHAFT DIA TAPRD ADPT
Part # 7571091
BDI # 18142222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
171.704
Length Thru Bore - Inch:
6.76
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6415U
Description
6415U INSERT ROLLER BEARING ; POR 4-15/16" SHAFT DIA TAPRD ADPT
Part # 7571819
BDI # 18141351
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
201.422
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve