820/815-41T RB 3/4IN ARM BODY

COMPARE

820/815-41T RB 3/4IN ARM BODY

Description
820/815-41T RB 3/4" ARM SPROCKET ; CI GRVD 401-334-2

REXNORD

Part # 9167290

BDI # 18141858

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU820-41T 1-1/4IN KW2SS NYL

COMPARE

KU820-41T 1-1/4IN KW2SS NYL

Description
KU820-41T 1-1/4 KW2SS NYL SPROCKET ; POR SOLID

REXNORD

Part # 9121058

BDI # 19434656

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 9.93
Other Features: With Set Screw
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-41T-1-1/4IN-KWSS-A 401-334-5

COMPARE

CI820-41T-1-1/4IN-KWSS-A 401-334-5

Description
CI820-41T-1-1/4IN-KWSS-A SPROCKET ; 401-334-5 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI820-41T-1-1/4IN-KWSS-A 401-334-5

BDI # 24116980

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-31T-2-1/2IN-S-PA

COMPARE

NS7700-31T-2-1/2IN-S-PA

Description
NS7700-31T-2-1/2IN-S-PA SPROCKET ; 614-414-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS7700-31T-2-1/2IN-S-PA

BDI # 24086417

Features

Bore Profile: Square
Pitch Diameter - Inch: 9.885
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 9.93
Outside Diameter - Millimeter: 252.222
Pitch Diameter - Millimeter: 251.079
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY