Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9648795
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 0789345
Part # 4500046
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs