ZCS2204
Description
ZCS2204 CARTRIDGE ROLLER BEARING ; 2-1/4" SHAFT DIA
Part # 7568932
BDI # 18147981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.227
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZCS2203
Description
ZCS2203 CARTRIDGE ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 7568931
BDI # 18147980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.227
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.251
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
4.251
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
107.975
7GP1-6468-064
Description
7GP1-6468-064 SLEEVE BEARING ; POR MTO
Part # 7GP1-6468-064
BDI # 24118981
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
108.128
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
ZCS9200
Description
ZCS9200 CART RLR BRG ; POR MTO 2" SHAFT DIA STEEL ADAPTER MNT
Part # ZCS9200
BDI # 24121281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.227
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Outside Diameter - Millimeter:
107.366
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion