VS125-R SPACER ELEMENT VIVA 7392706R
Description
VS125-R ELEMENT ; POR W/ RINGS
Part # 9650285
BDI # 18146726
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Coupling Type:
Elastomeric Coupling
Torque:
930In-Lbs
7GP1-7276-040
Description
7GP1-7276-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-7276-040
BDI # 24118959
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-6876-064
Description
7GP1-6876-064 SLEEVE BEARING ; POR MTO
Part # 7GP1-6876-064
BDI # 24120527
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-7276-048
Description
7GP1-7276-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-7276-048
BDI # 24119312
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.751
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
4.751
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.675