20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; 789008 W/FAST
Part # 4500024
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; 3700070
Part # 4500107
BDI # 18483677
Features
Component:
Spacer Hub
Width - Millimeter:
40.259
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.585
20R 70D BLACK FLEX ELEM WRAPFLEX 3100534
Description
20R 70D BLACK FLEX ELEM WRAPFLEX 3100534 ; FLEXIBLE ELEMENT
Part # 10288044
BDI # 21575211
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
20R NYLCOVER/ELEMENT WRAPFLEX 3701477
Description
20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; 3701477
Part # 10316478
BDI # 21473823
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
30R STL COVER/ELEMENT WRAPFLEX 3701484
Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; 3701484 5.87" OD NON RETURNABLE
Part # 30R STL COVER/ELEMENT WRAPFLEX 3701484
BDI # 21473858
Features
Component:
Element Assembly
Width - Millimeter:
41.656
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.64