20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; 0789008
Part # 4500024
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
20R COVER NYLON WRAPFLEX 0360573
Description
20R COVER NYLON WRAPFLEX 0360573 ; 0360573
Part # 4500015
BDI # 18483980
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Coupling Type:
Elastomeric Coupling
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5.251
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
5.251
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
133.375
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5.251
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
5.251
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
133.375