612 D1-1/4IN 1KW PA 612-655122
Description
612 D1-1/4IN 1KW PA 612-655122 ; SPLIT COLLAR
Part # 10129499
BDI # 24109201
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR
Part # 10129490
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
7GP1-2432-032
Description
7GP1-2432-032 STRAIGHT SLEEVE ; STRAIGHT
Part # 7GP1-2432-032
BDI # 24113249
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
50.876
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
701-00030-320
Description
701-00030-320 SLEEVE BEARING ; POR MTO
Part # 701-00030-320
BDI # 24123664
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
2.064
Length Thru Bore - Millimeter:
254
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
10
Other Features:
Thinwall Series
7GP1-2832-016
Description
7GP1-2832-016 SLEEVE BEARING ; POR MTO
Part # 7GP1-2832-016
BDI # 24112385
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.876
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating