42-GB4310-01
Description
42 GB4310 01 ; POR IDLER 35 A/S STEEL EQ R/G B+
Part # 0627732
BDI # 18140562
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
42-GB4312-01
Description
42 GB4312 01 ; POR IDLER 35 P/A STEEL EQ R/G B+
Part # 0627733
BDI # 18140563
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
42-GB4200-20
Description
42-GB4200-20 IDL 20TRGH ST EQ R/G B+ ; IDLER NON RETURNABLE
Part # 42-GB4200-20
BDI # 24130895
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
42-GB4200-21
Description
42-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER NON RETURNABLE
Part # 42-GB4200-21
BDI # 24131491
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
42-GB4300-20
Description
42-GB4300-20 IDL 35TRGH ST EQ R/G B+ ; TROUGHING IDLER NON RETURNABLE
Part # 42-GB4300-20
BDI # 24130995
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount