ROL-PLT 567 LIP3 L85MM HP
Description
567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Roller Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With M35 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
24-GB4052-01
Description
24-GB4052-01 TRAINING IDLER ; P/A 1.5DRP STL R/G
Part # 0627719
BDI # 18139592
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount