Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed | 11 Disc
Mounting Method:
Top Mount
30-B5040RG B PLUS
Description
30B 5040 B REG. DRP STL RG IDLER ; RETURN B+ 1.5
Part # 0627917
BDI # 18140308
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
611-21307-01
Description
611-21307-01 F/S CONVEYOR SPIRAL ROLLER ; 6X33 SPIRAL ROLL 30C6042
Part # 0628897
BDI # 18141262
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
762
Product Name:
Roller
30-FC5041-09
Description
30-FC5041-09 IDLER ; L/S STL ROLL W/ BB PILLOW BLK
Part # 0628714
BDI # 18139862
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount