6311TBR12P4

COMPARE

6311TBR12P4

Description
6311TBR12P4 PRECISION DEEP GRV BALL BRG ; 55MM BORE 120MM OD 29MM W 1-ROW

RHP BEARING

Part # 6311TBR12P4

BDI # 1186829

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
HDJK40M

COMPARE

HDJK40M

Description
HDJK40M ; BALL BEARING

RHP BEARING

Part # 747023001828

BDI # 1189015

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
HDJK70M

COMPARE

HDJK70M

Description
HDJK70M ; BALL BEARING

RHP BEARING

Part # 747023001866

BDI # 1189016

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY